This product requires certification to purchase.

14 x 8 in. Ceiling & Sidewall Register

TRUaire®

14 x 8 in. Ceiling & Sidewall Register

  • Fast #
  • Part #REC401M14X08
  • Item #7504762
  • Manufacturer Part #401M14X08
4.8 out of 5 Customer Rating
Brand image
TRUaire®

14 x 8 in. Ceiling & Sidewall Register

  • Fast #
  • Part #REC401M14X08
  • Item #7504762
  • Manufacturer Part #401M14X08
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ceiling & Sidewall Register
  • Requires Certification
Dimensions & Measurements
Fin Spacing
1 in
Height
14 in
Width
8 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
UPC
803492411312