2-way 12 x 2 in. Toe Space Grille Sidewall Brown Steel
150TS Series 2-way 12 x 2 in. Toe Space Grille Sidewall Brown Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brown Steel
Specifications
- Application:
- Sidewall
- Color Finish Name:
- Brown
- GRD Deflection Type:
- 2-way
- Length:
- 12 in
- Material:
- Steel
- UPC:
- 803492181024
- Width:
- 2 in