This product requires certification to purchase.

16 x 16 in. Residential 1-way Return Grille in White Steel

TRUaire®

16 x 16 in. Residential 1-way Return Grille in White Steel

  • Fast #
  • Part #REC17016X16
  • Item #5048952
  • Manufacturer Part #17016X16
4 out of 5 Customer Rating
Brand image
TRUaire®

16 x 16 in. Residential 1-way Return Grille in White Steel

  • Fast #
  • Part #REC17016X16
  • Item #5048952
  • Manufacturer Part #17016X16
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White Steel
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
16 in
Material:
Steel
Type:
TA302M12X
UPC:
803492171452
Width:
16 in