This product requires certification to purchase.

16 x 16 in. Return Grille Aluminum

TRUaire®

16 x 16 in. Return Grille Aluminum

  • Fast #
  • Part #RECA29016X16
  • Item #7504755
  • Manufacturer Part #A29016X16
4 out of 5 Customer Rating
Brand image
TRUaire®

16 x 16 in. Return Grille Aluminum

  • Fast #
  • Part #RECA29016X16
  • Item #7504755
  • Manufacturer Part #A29016X16
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Return Grille Aluminum
  • Requires Certification
Dimensions & Measurements
Fin Spacing
3/4 in
Height
16 in
Width
16 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Residential, Commercial
Type
TA29016X16
UPC
803492207793