12 x 8 in. Residential 1-way Return Grille in White Steel
170 Series 12 x 8 in. Residential 1-way Return Grille in White Steel
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Steel
Documents
Specifications
- Application:
- Residential
- Collection:
- 170 Series
- Color Finish Name:
- White Powder Coated
- Depth:
- 1/4
- GRD Deflection Type:
- 1-way
- Height:
- 8
- Material:
- Steel
- UPC:
- 803492171261
- Width:
- 12