14 x 14 in. Ceiling and Sidewall Return Grille Pristine White Steel
170 Series 14 x 14 in. Ceiling and Sidewall Return Grille Pristine White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steel construction
- 1/2" blade spacing
- Countersunk screw holes
- Pristine white powder coat finish
Specifications
- Application:
- Ceiling, Residential, Sidewall
- Collection:
- 170 Series
- Color Finish Name:
- Pristine White
- Depth:
- 1/4 in
- GRD Deflection Type:
- 1-way
- Height:
- 14 in
- Material:
- Steel
- UPC:
- 803492172220
- Width:
- 14 in