This product requires certification to purchase.

14 x 6 in. Ceiling and Sidewall Return Grille Pristine White Steel

TRUaire®

170 Series 14 x 6 in. Ceiling and Sidewall Return Grille Pristine White Steel

  • Fast #
  • Part #REC17014X6
  • Item #9193316
  • Manufacturer Part #170 14X6
5 out of 5 Customer Rating
Brand image
TRUaire®

170 Series 14 x 6 in. Ceiling and Sidewall Return Grille Pristine White Steel

  • Fast #
  • Part #REC17014X6
  • Item #9193316
  • Manufacturer Part #170 14X6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pristine White Steel
  • Requires Certification

Specifications

Application:
Ceiling, Sidewall
Collection:
170 Series
Color Finish Name:
Pristine White
Depth:
1/4 in
Fin Spacing:
1/2 in
GRD Deflection Type:
1-way
Height:
6 in
Material:
Steel
Width:
14 in