20 x 24 in. Ceiling and Sidewall Return Grille Pristine White Steel
170 Series 20 x 24 in. Ceiling and Sidewall Return Grille Pristine White Steel
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pristine White Steel
Specifications
- Application:
- Ceiling, Sidewall
- Collection:
- 170 Series
- Color Finish Name:
- Pristine White
- Depth:
- 1/4
- Fin Spacing:
- 1/2
- GRD Deflection Type:
- 1-way
- Height:
- 20
- Material:
- Steel
- UPC:
- 803492175092
- Width:
- 24