This product requires certification to purchase.

24 x 12 in. Ceiling and Sidewall Return Grille Pristine White Aluminum and Steel

TRUaire®

170 Series 24 x 12 in. Ceiling and Sidewall Return Grille Pristine White Aluminum and Steel

  • Fast #
  • Part #REC17024X12
  • Item #1634775
  • Manufacturer Part #17024X12
4 out of 5 Customer Rating
Brand image
TRUaire®

170 Series 24 x 12 in. Ceiling and Sidewall Return Grille Pristine White Aluminum and Steel

  • Fast #
  • Part #REC17024X12
  • Item #1634775
  • Manufacturer Part #17024X12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pristine White Aluminum
  • Requires Certification
Dimensions & Measurements
Depth
1/4 in
Fin Spacing
1/2 in
Height
24 in
Width
12 in
Characteristics & Features
Collection
170 Series
Color Finish Name
Pristine White
Filter Grille Style
Stamped Fins
GRD Deflection Type
1-way
Material
Aluminum, Steel
Warranty & Product Information
Application
Ceiling, Sidewall
UPC
803492171766