This product requires certification to purchase.

18 x 10 in. Commercial Ceiling & Sidewall Register in White 1-way Steel

TRUaire®

18 x 10 in. Commercial Ceiling & Sidewall Register in White 1-way Steel

  • Fast #
  • Part #REC210VM18X10
  • Item #1726027
  • Manufacturer Part #210VM18X10
4.2 out of 5 Customer Rating
Brand image
TRUaire®

18 x 10 in. Commercial Ceiling & Sidewall Register in White 1-way Steel

  • Fast #
  • Part #REC210VM18X10
  • Item #1726027
  • Manufacturer Part #210VM18X10
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ceiling & Sidewall Register
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
18
Material:
Steel
UPC:
803492211530
Width:
10