This product requires certification to purchase.

18 x 12 in. Fixed Bar Aluminum Ceiling & Sidewall Grille in White

TRUaire®

18 x 12 in. Fixed Bar Aluminum Ceiling & Sidewall Grille in White

  • Fast #
  • Part #RECA27018X12
  • Item #10209600
  • Manufacturer Part #A27018X12
3.3 out of 5 Customer Rating
Brand image
TRUaire®

18 x 12 in. Fixed Bar Aluminum Ceiling & Sidewall Grille in White

  • Fast #
  • Part #RECA27018X12
  • Item #10209600
  • Manufacturer Part #A27018X12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fixed Bar Aluminum Ceiling & Sidewall Grille in White
  • Requires Certification
Dimensions & Measurements
Fin Spacing
3/4 in
Height
12 in
Width
18 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Residential, Commercial
Type
TA27018X12
UPC
803492206468