This product requires certification to purchase.

18 x 18 in. Commercial 1-way Return Grille in White Aluminum

TRUaire®

18 x 18 in. Commercial 1-way Return Grille in White Aluminum

  • Fast #
  • Part #RECA29018X18
  • Item #3865364
  • Manufacturer Part #A29018X18
5 out of 5 Customer Rating
Brand image
TRUaire®

18 x 18 in. Commercial 1-way Return Grille in White Aluminum

  • Fast #
  • Part #RECA29018X18
  • Item #3865364
  • Manufacturer Part #A29018X18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Return Grille in White
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
18
Material:
Aluminum
UPC:
803492207908
Width:
18