This product requires certification to purchase.

18 x 18 in. Filter Grille

TRUaire®

18 x 18 in. Filter Grille

  • Fast #
  • Part #REC19018X18
  • Item #7350891
  • Manufacturer Part #19018X18
4 out of 5 Customer Rating
Brand image
TRUaire®

18 x 18 in. Filter Grille

  • Fast #
  • Part #REC19018X18
  • Item #7350891
  • Manufacturer Part #19018X18
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Filter Grille
  • Requires Certification
Dimensions & Measurements
Fin Spacing
1/2 in
Height
18 in
Width
18 in
Characteristics & Features
Color Finish Name
White
Filter Grille Style
Stamped Fins
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
UPC
803492191566