This product requires certification to purchase.

24 x 14 in. Filter Grille in White Steel

TRUaire®

190 Series 24 x 14 in. Filter Grille in White Steel

  • Fast #
  • Part #REC19024X14
  • Item #1634730
  • Manufacturer Part #19024X14
3.1 out of 5 Customer Rating
Brand image
TRUaire®

190 Series 24 x 14 in. Filter Grille in White Steel

  • Fast #
  • Part #REC19024X14
  • Item #1634730
  • Manufacturer Part #19024X14
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • White Steel
  • Requires Certification

Documents

Dimensions & Measurements
Height
24 in
Width
14 in
Characteristics & Features
Collection
190 Series
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
UPC
803492191771