This product requires certification to purchase.

2 x 10 in. Toe Space Grille in Brown

TRUaire®

2 x 10 in. Toe Space Grille in Brown

  • Fast #
  • Part #REC150TSB02X10
  • Item #9193294
  • Manufacturer Part #150TSB02X10
4.4 out of 5 Customer Rating
Brand image
TRUaire®

2 x 10 in. Toe Space Grille in Brown

  • Fast #
  • Part #REC150TSB02X10
  • Item #9193294
  • Manufacturer Part #150TSB02X10
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Toe Space Grille in Brown
  • Requires Certification
Dimensions & Measurements
Length
2 in
Width
10 in
Characteristics & Features
Color Finish Name
Brown
GRD Deflection Type
2-way
Material
Steel
Warranty & Product Information
Application
Residential
UPC
803492181017