2 x 12 in. Toe Space Grille in White
2 x 12 in. Toe Space Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toe Space Grille in White
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 2-way
- Length:
- 2 in
- Material:
- Steel
- UPC:
- 803492281021
- Width:
- 12 in