20 x 12 in. Commercial and Residential Ceiling & Sidewall Register White 1-way Aluminum
20 x 12 in. Commercial and Residential Ceiling & Sidewall Register White 1-way Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- One piece construction (up to 14 in x 10 in)
- Individually adjustable blades
- Unique beveled edges on steel models
- Airfoil blades on aluminum models
- #8 x 2 in long mounting hardware
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Height:
- 20 in
- Material:
- Aluminum
- UPC:
- 803492251536
- Width:
- 12 in