20 x 14 in. Stamped Fin Return Grille
20 x 14 in. Stamped Fin Return Grille
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Stamped Fin Return Grille
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Fin Spacing:
- 1/2
- GRD Deflection Type:
- 1-way
- Height:
- 20
- Material:
- Steel
- Type:
- T17020X14
- UPC:
- 803492171643
- Width:
- 14