This product requires certification to purchase.

20 x 20 in. Residential 1-way Return Grille in White Steel

TRUaire®

20 x 20 in. Residential 1-way Return Grille in White Steel

  • Fast #
  • Part #REC17020X20
  • Item #5048942
  • Manufacturer Part #17020X20
5 out of 5 Customer Rating
Brand image
TRUaire®

20 x 20 in. Residential 1-way Return Grille in White Steel

  • Fast #
  • Part #REC17020X20
  • Item #5048942
  • Manufacturer Part #17020X20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • White Steel
  • Requires Certification
Dimensions & Measurements
Height
20 in
Width
20 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
UPC
803492171674