20 x 8 in. Fixed Bar Aluminum Ceiling & Sidewall Grille in White
20 x 8 in. Fixed Bar Aluminum Ceiling & Sidewall Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixed Bar Aluminum Ceiling & Sidewall Grille in White
Specifications
- Application:
- Residential, Commercial
- Color Finish Name:
- White
- Fin Spacing:
- 3/4 in
- GRD Deflection Type:
- 1-way
- Height:
- 8 in
- Material:
- Aluminum
- UPC:
- 803492206536
- Width:
- 20 in