This product requires certification to purchase.

14 x 6 in. Ceiling, Home and Sidewall 1-way Deflection Grille in Pristine White Aluminum

TRUaire®

210 Series 14 x 6 in. Ceiling, Home and Sidewall 1-way Deflection Grille in Pristine White Aluminum

  • Fast #
  • Part #RECA210VM14X06
  • Item #7504770
  • Manufacturer Part #A210VM14X06
3.7 out of 5 Customer Rating
Brand image
TRUaire®

210 Series 14 x 6 in. Ceiling, Home and Sidewall 1-way Deflection Grille in Pristine White Aluminum

  • Fast #
  • Part #RECA210VM14X06
  • Item #7504770
  • Manufacturer Part #A210VM14X06
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pristine White Aluminum
  • Requires Certification
Dimensions & Measurements
Height
6 in
Width
14 in
Characteristics & Features
Collection
210 Series
Color Finish Name
Pristine White
GRD Deflection Type
1-way
Installation Type
Ceiling Mount, Wall Mount
Material
Aluminum
Warranty & Product Information
Application
Ceiling, Home, Sidewall
UPC
803492251307