24 x 8 in. Aluminum Fixed Bar Grille, 3/4 in. Spacing, 30° Blade Pitch in White
24 x 8 in. Aluminum Fixed Bar Grille, 3/4 in. Spacing, 30° Blade Pitch in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 30° Blade Pitch
Specifications
- Application:
- Residential, Commercial
- Color Finish Name:
- White
- Fin Spacing:
- 3/4 in
- GRD Deflection Type:
- 1-way
- Height:
- 8 in
- Material:
- Aluminum
- Type:
- TA27024X08
- UPC:
- 803492206666
- Width:
- 24 in