24 x 12 in. Ceiling and Sidewall Return Grille Pristine White Aluminum
270 Series 24 x 12 in. Ceiling and Sidewall Return Grille Pristine White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pristine White Aluminum
Specifications
- Application:
- Ceiling, Sidewall
- Collection:
- 270 Series
- Color Finish Name:
- Pristine White
- Fin Spacing:
- 3/4 in
- GRD Deflection Type:
- 1-way
- Height:
- 24 in
- Material:
- Aluminum
- UPC:
- 803492206680
- Width:
- 12 in