This product requires certification to purchase.

30 x 12 in. Return Grille Aluminum

TRUaire®

30 x 12 in. Return Grille Aluminum

  • Fast #
  • Part #RECA27030X12
  • Item #7504695
  • Manufacturer Part #A27030X12
3.3 out of 5 Customer Rating
Brand image
TRUaire®

30 x 12 in. Return Grille Aluminum

  • Fast #
  • Part #RECA27030X12
  • Item #7504695
  • Manufacturer Part #A27030X12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Return Grille Aluminum
  • Requires Certification

Specifications

Application:
Residential, Commercial
Color Finish Name:
White
Fin Spacing:
3/4
GRD Deflection Type:
1-way
Height:
30
Material:
Aluminum
Type:
TA27030X12
UPC:
803492206864
Width:
12