This product requires certification to purchase.

30 x 14 in. Stamped Return Air Grille

TRUaire®

30 x 14 in. Stamped Return Air Grille

  • Fast #
  • Part #REC17030X14
  • Item #1726047
  • Manufacturer Part #17030X14
3.4 out of 5 Customer Rating
Brand image
TRUaire®

30 x 14 in. Stamped Return Air Grille

  • Fast #
  • Part #REC17030X14
  • Item #1726047
  • Manufacturer Part #17030X14
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stamped Return Air Grille
  • Requires Certification
Dimensions & Measurements
Fin Spacing
1/2 in
Height
30 in
Width
14 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
Type
T17030X14
UPC
803492171957