30 x 16 in. Aluminum Return Grille
30 x 16 in. Aluminum Return Grille
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum Return Grille
Specifications
- Application:
- Residential, Commercial
- Color Finish Name:
- White
- Fin Spacing:
- 3/4 in
- GRD Deflection Type:
- 1-way
- Height:
- 16 in
- Material:
- Aluminum
- Type:
- TA27030X16
- Width:
- 30 in