This product requires certification to purchase.

30 x 18 in. Commercial 1-way Return Grille in White Aluminum

TRUaire®

30 x 18 in. Commercial 1-way Return Grille in White Aluminum

  • Fast #
  • Part #RECA29030X18
  • Item #3865359
  • Manufacturer Part #A29030X18
3.6 out of 5 Customer Rating
Brand image
TRUaire®

30 x 18 in. Commercial 1-way Return Grille in White Aluminum

  • Fast #
  • Part #RECA29030X18
  • Item #3865359
  • Manufacturer Part #A29030X18
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fixed horizontal blade return air grille
  • Sturdy steel case is enframed for 1' air filter (not included)
  • Front fin angle is fixed at 45 in 1/2" spacing
  • Counter-sunk screw holes with 1/4" hexagon-head screws (provided)
  • Each grille is individually shrink wrapped
  • Requires Certification
Dimensions & Measurements
Height
30 in
Width
18 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Commercial
Type
TA2901830
UPC
803492208318