36 x 24 in. Fixed Bar Filter Grille in White
36 x 24 in. Fixed Bar Filter Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- White Filter Grille
Specifications
- Application:
- Residential, Commercial
- Color Finish Name:
- White
- Filter Grille Style:
- Fixed Bar
- Fin Spacing:
- 3/4 in
- GRD Deflection Type:
- 1-way
- Height:
- 24 in
- Material:
- Aluminum
- Type:
- TA29036X24
- UPC:
- 803492208448
- Width:
- 36 in