This product requires certification to purchase.

4 x 12 in. Steel Floor Register in Brown

TRUaire®

4 x 12 in. Steel Floor Register in Brown

  • Fast #
  • Part #REC157MB04X12
  • Item #8261562
  • Manufacturer Part #157MB04X12
3.7 out of 5 Customer Rating
Brand image
TRUaire®

4 x 12 in. Steel Floor Register in Brown

  • Fast #
  • Part #REC157MB04X12
  • Item #8261562
  • Manufacturer Part #157MB04X12
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Steel Floor Register in Brown
  • Requires Certification
Dimensions & Measurements
Fin Spacing
1/2 in
Length
12 in
Width
4 in
Characteristics & Features
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Residential
Type
T157MB04X12
UPC
803492122270