This product requires certification to purchase.

48 x 24 in. Fixed Bar Aluminum Ceiling & Sidewall Grille in White

TRUaire®

48 x 24 in. Fixed Bar Aluminum Ceiling & Sidewall Grille in White

  • Fast #
  • Part #RECA27048X24
  • Item #10209623
  • Manufacturer Part #A27048X24
5 out of 5 Customer Rating
Brand image
TRUaire®

48 x 24 in. Fixed Bar Aluminum Ceiling & Sidewall Grille in White

  • Fast #
  • Part #RECA27048X24
  • Item #10209623
  • Manufacturer Part #A27048X24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fixed Bar Aluminum Ceiling & Sidewall Grille in White
  • Requires Certification

Specifications

Application:
Residential, Commercial
Color Finish Name:
White
Fin Spacing:
3/4
GRD Deflection Type:
1-way
Height:
24
Material:
Aluminum
Type:
TA27048X24
UPC:
803492157272
Width:
48