This product requires certification to purchase.

6 x 6 in. Commercial and Residential Ceiling & Sidewall Register White 1-way Aluminum

TRUaire®

6 x 6 in. Commercial and Residential Ceiling & Sidewall Register White 1-way Aluminum

  • Fast #
  • Part #RECA210VM06X06
  • Item #8261522
  • Manufacturer Part #A210VM06X06
5 out of 5 Customer Rating
Brand image
TRUaire®

6 x 6 in. Commercial and Residential Ceiling & Sidewall Register White 1-way Aluminum

  • Fast #
  • Part #RECA210VM06X06
  • Item #8261522
  • Manufacturer Part #A210VM06X06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One piece construction (up to 14 in x 10 in)
  • Individually adjustable blades
  • Unique beveled edges on steel models
  • Airfoil blades on aluminum models
  • #8 x 2 in long mounting hardware
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
6 in
Material:
Aluminum
UPC:
803492251093
Width:
6 in