This product requires certification to purchase.

8 x 4 in. Aluminum Curved Blade Ceiling Supply Diffuser

TRUaire®

8 x 4 in. Aluminum Curved Blade Ceiling Supply Diffuser

  • Fast #
  • Part #RECA301HO08X04
  • Item #10453629
  • Manufacturer Part #RECA301HO08X04
3.5 out of 5 Customer Rating
Brand image
TRUaire®

8 x 4 in. Aluminum Curved Blade Ceiling Supply Diffuser

  • Fast #
  • Part #RECA301HO08X04
  • Item #10453629
  • Manufacturer Part #RECA301HO08X04
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Aluminum construction
  • One piece frame (up to 14 x 10)
  • Countersunk screw holes
  • Individually adjustable curved blades
  • Pristine white powder-coat finish
  • Requires Certification

Documents


Specifications

Diffuser Size:
8 in x 4 in
Height:
4
Type:
TA301HO08X04
Width:
8