8 x 4 in. Sidewall and Ceiling Return Grille in Pristine White Aluminum and Steel
8 x 4 in. Sidewall and Ceiling Return Grille in Pristine White Aluminum and Steel
Package Quantity Info:
Each: 1 Inner Pack: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pristine White Aluminum
Specifications
- Application:
- Sidewall, Ceiling
- Color Finish Name:
- Pristine White
- Fin Spacing:
- 1/2 in
- GRD Deflection Type:
- 1-way
- Height:
- 8 in
- Material:
- Aluminum, Steel
- UPC:
- 803492171148
- Width:
- 4 in