This product requires certification to purchase.

8 x 8 in. Aluminum Return Grille in White

TRUaire®

8 x 8 in. Aluminum Return Grille in White

  • Fast #
  • Part #RECA27008X08
  • Item #7350858
  • Manufacturer Part #A27008X08
3.3 out of 5 Customer Rating
Brand image
TRUaire®

8 x 8 in. Aluminum Return Grille in White

  • Fast #
  • Part #RECA27008X08
  • Item #7350858
  • Manufacturer Part #A27008X08
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Return Grille in White
  • Requires Certification

Specifications

Application:
Residential, Commercial
Color Finish Name:
White
Fin Spacing:
3/4
GRD Deflection Type:
1-way
Height:
8
Material:
Aluminum
Type:
TA27008X08
UPC:
803492206086
Width:
8