This product requires certification to purchase.

30 x 20 in. Commercial 1-way Return Grille Pristine White Aluminum

TRUaire®

A290 Series 30 x 20 in. Commercial 1-way Return Grille Pristine White Aluminum

  • Fast #
  • Part #RECA29030X20
  • Item #7504688
  • Manufacturer Part #A29030X20
5 out of 5 Customer Rating
Brand image
TRUaire®

A290 Series 30 x 20 in. Commercial 1-way Return Grille Pristine White Aluminum

  • Fast #
  • Part #RECA29030X20
  • Item #7504688
  • Manufacturer Part #A29030X20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pristine White Aluminum
  • Requires Certification

Specifications

Application:
Commercial
Collection:
A290 Series
Color Finish Name:
Pristine White
Fin Spacing:
3/4 in
GRD Deflection Type:
1-way
Height:
30 in
Material:
Aluminum
UPC:
803492208332
Width:
20 in