This product requires certification to purchase.

8 x 8 in. Residential Ceiling & Sidewall Register in White 3-way Steel

TRUaire®

Model 103 8 x 8 in. Residential Ceiling & Sidewall Register in White 3-way Steel

  • Fast #
  • Part #REC103M08X08
  • Item #1725980
  • Manufacturer Part #103M08X08
5 out of 5 Customer Rating
Brand image
TRUaire®

Model 103 8 x 8 in. Residential Ceiling & Sidewall Register in White 3-way Steel

  • Fast #
  • Part #REC103M08X08
  • Item #1725980
  • Manufacturer Part #103M08X08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
8 in
Width
8 in
Characteristics & Features
Collection
Model 103
Color Finish Name
White
GRD Deflection Type
3-way
Material
Steel
Warranty & Product Information
Application
Residential
Type
T103M08X08
UPC
803492131166