This product requires certification to purchase.

30 in. Steel End Section

True North Steel

30 in. Steel End Section

  • Fast #
  • Part #TFESH030
  • Item #8037111
  • Manufacturer Part #FESH030
3.8 out of 5 Customer Rating
Brand image
True North Steel

30 in. Steel End Section

  • Fast #
  • Part #TFESH030
  • Item #8037111
  • Manufacturer Part #FESH030
3.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-760
Coating:
Galvanized
Fits Pipe Size:
30 in
Fitting Type:
Straight
Gauge (metal):
14 ga
Material:
Steel