This product requires certification to purchase.

23 cu. ft. Refrigerator in Stainless Steel

True Refrigeration

T Series 23 cu. ft. Refrigerator in Stainless Steel

  • Fast #
  • Part #TT23HC
  • Item #10657150
  • Manufacturer Part #T-23-HC
5 out of 5 Customer Rating
Brand image
True Refrigeration

T Series 23 cu. ft. Refrigerator in Stainless Steel

  • Fast #
  • Part #TT23HC
  • Item #10657150
  • Manufacturer Part #T-23-HC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • True's solid door reach-in's are designed with enduring quality that protects your long-term investment
  • Designed using the highest quality materials and components to provide the user with colder product temperatures, lower utility costs, exceptional food safety and the best value in today's food service marketplace
  • Factory engineered, self-contained, capillary tube system using environmentally friendly R-290 hydro carbon refrigerant that has zero (0) ozone depletion potential (ODP) and 0.02 (3) global warming potential (GWP)
  • High-capacity, factory balanced refrigeration system that maintains cabinet temperatures of 33 to 38 Deg F (0.5 to 3.3 Deg C) for the best in food preservation
  • Stainless steel solid door and front - the finest stainless available with higher tensile strength for fewer dents and scratches
  • Adjustable, heavy duty PVC-coated shelves
  • Positive seal self-closing door - lifetime guaranteed door hinges and torsion type closure system
  • Requires Certification
  • Green

Documents


Specifications

AMP:
2.2
CEC Compliant:
Not for Sale in CA
Capacity:
20.8 cu ft
Collection:
T Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
29-1/2 in
Energy Star Compliant:
Yes
Energy Star Most Efficient:
Yes
Height:
78-3/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Maximum Temperature:
38
Minimum Temperature:
33
Number of Shelves:
3
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerant:
R-290
Temperature Range:
33 to 38 Deg F
Volts:
115V
Weight:
270 lb
Width:
27 in