32 cu. ft. Reach-In Refrigerator in Stainless Steel
T Series 32 cu. ft. Reach-In Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- True's glass door reach-in's are designed with enduring quality that protects your long-term investment
- Designed using the highest quality materials and components to provide the user with colder product temperatures, lower utility costs, exceptional food safety and the best value in today's food service marketplace
- Factory engineered, self-contained, capillary tube system using environmentally friendly R-290 hydro carbon refrigerant that has zero (0) ozone depletion potential (ODP) and 0.02 (3) global warming potential (GWP)
- High-capacity, factory balanced refrigeration system that maintains cabinet temperatures of 33 to 38 Deg F (0.5 to 3.3 Deg C) for the best in food preservation
- Stainless steel solid door and front - the finest stainless available with higher tensile strength for fewer dents and scratches
- Energy efficient, "Low-E", double pane thermal glass doors
- LED interior lighting provides more even lighting throughout the cabinet, safety shielded
- Adjustable, heavy duty PVC-coated shelves
- Positive seal self-closing door - lifetime guaranteed door hinges and torsion type closure system
Documents
Specifications
- AMP:
- 5.6
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 32 cu ft
- Collection:
- T Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 29-7/8 in
- Height:
- 78-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 38
- Minimum Temperature:
- 33
- Number of Shelves:
- 6
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerant:
- R-290
- Temperature Range:
- 33 to 38 Deg F
- Volts:
- 115V
- Weight:
- 415 lb
- Width:
- 39-5/8 in