This product requires certification to purchase.

20.3 cu. ft. Column Refrigerator in Stainless Steel

True Residential

20.3 cu. ft. Column Refrigerator in Stainless Steel

  • Fast #
  • Part #TTR30REFRSGC
  • Item #10153252
  • Manufacturer Part #TR-30REF-R-SG-C
4.4 out of 5 Customer Rating
Brand image
True Residential

20.3 cu. ft. Column Refrigerator in Stainless Steel

  • Fast #
  • Part #TTR30REFRSGC
  • Item #10153252
  • Manufacturer Part #TR-30REF-R-SG-C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Forced air refrigeration provides consistently cold temperatures which is the key to food preservation
  • Our cascade airflow system first delivers cold air to the top of the unit, then cascades down the front and sides of the shelving
  • Optional built-in ice maker produces up to 3 lbs./day of prism shaped ice with 5 lbs. of storage
  • Vents and fans in the back of the unit pull air across the stainless steel drawers to maintain even temperatures in the drawer bins
  • Environmentally friendly, R600a hydrocarbon refrigerant that improves performance and efficiency while ensuring quiet operation
  • 300 series commercial-grade stainless steel interior and exterior that is durable, easy to clean and holds cold well
  • Beautiful ramp-up, showcase LED lighting illuminates each shelf as well as the top of the column
  • The build your true program allows a choice of 60 unique color combinations, including hues such as matte white, ultra matte black, juniper, and more
  • Bold commercial styling includes large tubular handles, lift-up louvered grill and hinges that have passed Ture's million door opening test
  • Full 3-year warranty on the entire cabinet. 6-year parts & labor on the sealed system. 7 - 12-year parts only on the sealed system with registered units
  • Requires Certification

Specifications

AMP:
2
CEC Compliant:
For Sale in CA
Capacity:
20.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
Energy Star Compliant:
No
Height:
84 in
Installation Type:
Built-in
Interior Light:
Yes
Material:
Stainless Steel
Number of Shelves:
4
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
20.3 cu ft
Refrigerator Type:
Column
Smart Home Enabled:
No
Temperature Range:
33 to 42 Deg F
Volts:
115V
Weight:
545 lb
Width:
30 in