30.1 cu. ft. Side-By-Side Refrigerator in Stainless Steel
30.1 cu. ft. Side-By-Side Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Environmentally friendly R600a refrigerant
- Balanced, forced - air refrigeration system enables proper airflow and even temperature throughout to keep food fresh
- Industry exclusive, 300-series stainless steel interior and exterior
- All stainless steel, beautifully crafted proud hinges pass True's rigorous one million door opening test
- Beautifully crafted glass door with stainless steel frame,120° stay-open feature and ergonomically designed, robust, tubular handles
- Built-in ice maker produces up to 3 lbs./day of prism shaped ice with 5 lbs. storage capacity
- Ramp-up, showcase interior LED lighting provides amazing illumination throughout
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 8.8 cu ft
- Handle Type:
- Tubular
- Height:
- 84 in
- Installation Type:
- Flush Mount
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 21.3 cu ft
- Refrigerator Type:
- Side-By-Side
- Temperature Range:
- 33 to 42 Deg F
- Volts:
- 115V
- Weight:
- 820 lb
- Width:
- 48 in