16 in. Drain Spade
16 in. Drain Spade
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sixteen inch tempered steel blade for maximum strength
- Nine inch socket
- Strong poly D-grip
- Hardwood handle: 27"
Specifications
- Blade Length (in):
- 16 in
- Blade Material:
- Steel
- Blade Width (in):
- 4-3/4 in
- Handle Length (in):
- 27 in
- Handle Material:
- Wood
- Tool Type:
- Drain Spade
- UPC:
- 079617471084