4 Lb Dbl Face Sledge Hamm
4 Lb Dbl Face Sledge Hamm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Four pound double face hammer head
- Perfect for heavy hammering or demolition work
- Unit makes driving spikes or wedges easier
- Fiberglass handle: 16"
Specifications
- Color Finish Name:
- Blue
- Hammer Type:
- Sledge
- Handle Length (in):
- 16 in
- Handle Material:
- Fiberglass
- Head Material:
- Forged Steel
- Head Weight:
- 4 lb
- Length:
- 16 in
- Material:
- Forged Steel
- Type:
- A20184500
- Weight:
- 4 lb