True Temper
45 in. Square Point Shovel
Part #A2585700 | Item #7153862 | Manufacturer Part #2585700
$26.95
EACH
Shovel Head Type:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 300
How to get it:
Product Details
- Square point forged steel blade
- Comfort step for secure placement
- Hardwood handle: 45"
- Cushion grip for comfort and control
Specifications
Application: Residential
Blade Material: Steel
Color Finish: Black, Grey
Gauge: 16
Handle Length in : 45 in
Handle Material: Hardwood
Handle Type: Cushion Grip
Number of Tools Included: 1
Shovel Head Type: Square
Tool Type: Shovel