This product requires certification to purchase.

6 cu. ft. Steel Hardwood Wheelbarrow

True Temper

6 cu. ft. Steel Hardwood Wheelbarrow

  • Fast #
  • Part #AR625
  • Item #9864294
  • Manufacturer Part #R625
3.9 out of 5 Customer Rating
Brand image
True Temper

6 cu. ft. Steel Hardwood Wheelbarrow

  • Fast #
  • Part #AR625
  • Item #9864294
  • Manufacturer Part #R625
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 cubic foot steel tray
  • Hardwood handles
  • Single wheel
  • Tubed tire
  • Requires Certification

Specifications

Capacity:
6 cu ft
Handle Material:
Hardwood
Height:
57-3/4 in
Length:
27 in
Material:
Steel
UPC:
049206111103
Width:
25-1/2 in