6 LB RAILROAD PICK
6 LB RAILROAD PICK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 LB forged steel pick mattock head
- 36 inch hardwood handle with handle guard
- Handle guard for overstrike protection
- Clear laquer finish
Specifications
- Handle Material:
- Wood
- UPC:
- 049206119550
- Width:
- 36 in