True Temper
7-3/4 in. Drain Spade
Part #A2540700 | Item #7300517 | Manufacturer Part #2540700
$33.36
EACH
Blade Material:
SteelPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- 2-47/50 in depth
- The True Temper d-handled Drain Spade is designed for digging narrow trenches and cleaning out previously dug ditches
- It is also great for transplanting live trees and shrubs
- The 16-inch blade is long and narrow to dig into tight spaces
- Drain spade with comfort step and d-grip on hardwood handle
Specifications
Application: Residential
Blade Length: 16 in
Blade Material: Steel
Blade Width: 4-3/4 in
Gauge: 14
Handle Length in : 24 in
Handle Material: Hardwood
Handle Type: D-grip
Number of Tools Included: 1
Tool Type: Spade