This product requires certification to purchase.

9 in. Round Point Shovel with Fiberglass Handle

True Temper

9 in. Round Point Shovel with Fiberglass Handle

  • Fast #
  • Part #A2594700
  • Item #7528898
  • Manufacturer Part #2594700
5 out of 5 Customer Rating
Brand image
True Temper

9 in. Round Point Shovel with Fiberglass Handle

  • Fast #
  • Part #A2594700
  • Item #7528898
  • Manufacturer Part #2594700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Blade Length (in):
5.25 in
Blade Material:
Forged Steel
Blade Width (in):
9 in
Gauge (metal):
14 ga
Handle Material:
Fiberglass
Handle Type:
D-grip
Length:
44-1/4 in
Shovel Head Type:
Round
Tool Type:
Shovel
UPC:
049206644854