10 lb. Hickory Double Face Sledge Hammer
Lyndon® 10 lb. Hickory Double Face Sledge Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Forged heat-treated head for the ultimate in durability and safety
- Hickory handle for strength and natural shock absorption
- Perfect for destruction work, breaking dry wall or masonry walls
- Head is forged from high-carbon steel and tempered for hardness to withstand many years of heavy blows
Specifications
- Collection:
- Lyndon®
- Color Finish Name:
- Brown, Black
- Hammer Type:
- Sledge
- Handle Length (in):
- 36 in
- Handle Material:
- Hickory
- Head Material:
- Carbon Steel
- Head Weight:
- 10 lb
- Height:
- 2 in
- Length:
- 35 in
- Material:
- Steel
- UPC:
- 049206142923
- Weight:
- 10 lb
- Width:
- 6-3/4 in