8 in. Blade with Handle Tamper
Razor-Back® 8 in. Blade with Handle Tamper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 208-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tamper is ideal for tamping asphalt, gravel, stone, and dirt
- All steel construction
- Comfort grip that is 10" long to provide comfort and control when tamping
Specifications
- Application:
- Commercial, Industrial, Residential
- Blade Length (in):
- 8 in
- Blade Material:
- Steel
- Blade Width (in):
- 8 in
- Collection:
- Razor-Back®
- Handle Length (in):
- 43-1/2 in
- Handle Material:
- Steel
- Handle Type:
- Straight
- Height:
- 43 in
- Proposition 65:
- WARNING: This product can expose you to Diisononyl phthalate (DiNP), which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Tamper
- Type:
- A30004
- UPC:
- 079617300049